Shop All Chucking Reamers
M.A. Ford
.3890 Reamer
Mfr # 27238900
Zoro # G1352439
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Number of Flutes 6
- Shank Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27238900
- Zoro # G1352439
- UPC # 697604035059
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Shank Dia. | 0.38 in |
Overall Length | 3.5 in |
Size | 0.389 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- CRESCENT WISS SNIPS COMPND RH 9-3/4"" (M2R)
- GEARWRENCH 9" 90° Fixed Tip Internal Snap Ring Pliers (82146)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1247 Reamer (27212470)
- M.A. Ford Reamers