Shop All High Performance Carbide End Mills
M.A. Ford
3/8 X 1-1/4 X .060Cr
Mfr # 27837526B
Zoro # G1333268
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27837526B
- Zoro # G1333268
- UPC # 697604971449
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.375 in |
Corner Radius | 0.06 in |
Overall Length | 3 in |
Flute Length | 1.25 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Stainless (M) Compatibility | Yes |
Helix Angle | 40 Degrees |
Shank Type | Straight |
Cast Iron (K) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 0.375 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5pc. 135 Deg. Carbide Twist Drill Bit Set (MP500T)
- WESTWARD 3/4 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (5MX89)
- WILLIAMS Screwdriver Set, Slotted, Phillips, Alloy Steel, 8 Pieces (JHW100P-8MD)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94407)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32 (17728100A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/16 (13618754)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- M.A. Ford High Performance Carbide End Mills