Shop All Countersinks
M.A. Ford
3/8 90 Multi-Fl Cs Tin
Mfr # 79T037503
Zoro # G1162547
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79T037503
- Zoro # G1162547
- UPC # 697604791320
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | TiN |
Decimal Equivalent | 0.375 in |
Included Angle | 90 Degrees |
Non-Cutting Tip Dia Max | 0.09 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- M.A. FORD 100 Deg 7 Pcs Uniflt Set (64100074)
- M.A. FORD 8Mm Endmill 0.25Mm Rad (60018704)
- M.A. FORD 1 82 Multi-Fl Cs Tin (79T100002)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- M.A. Ford Countersinks, Center Drills & Spotting Drills