Shop All Countersinks
M.A. Ford
3/8 1 X 2-1/2 .020R 9F
Mfr # 79B018701
Zoro # G1163341
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79B018701
- Zoro # G1163341
- UPC # 697604790484
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 60 Degrees |
Finish | ALtima® Blaze |
Decimal Equivalent | 0.1875 in |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.04 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Plug Hand Tap (DWTP1-1/8-12)
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- M.A. FORD 10Mm Endmill 1.0Mm Rad (60037502)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (60012504)
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- DRILL AMERICA 1/2"-"D" HSS Threaded Shank Stop Countersink (TSC1/2-D)
- M.A. Ford Countersinks