Shop All Chucking Reamers
M.A. Ford
.3740 #Metric# 9.50Mm Re
Mfr # 27237400
Zoro # G1366536
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.26 in
- Overall Length 3.5039 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27237400
- Zoro # G1366536
- UPC # 697604019615
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.26 in |
Overall Length | 3.5039 in |
Size | 9.5 mm |
Shank Dia. | 0.363 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Precision Straight Edge, 24" (06429-00)
- CAPRI TOOLS 1.0 mm square to 3.2 mm square Wire Stripper Blades (CP20010-BLADE-B)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160304-MP3 WPP20S)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .1975 Reamer (27219750)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- M.A. Ford Reamers