Shop All Chucking Reamers
M.A. Ford
.3730 Reamer
Mfr # 27237300
Zoro # G1322978
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Number of Flutes 6
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27237300
- Zoro # G1322978
- UPC # 697604034908
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Shank Dia. | 0.363 in |
Size | 0.373 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- MILWAUKEE TOOL 3/8" Drive 1" Deep Socket (45-34-8032)
- VULCAN Rail Socket Clip 1/2In Dr 17In (MT6579262-1/2)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5412-TT)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .2490 Reamer (27224900)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- M.A. Ford Chucking Reamers