Shop All Chucking Reamers
M.A. Ford
.3720 Reamer
Mfr # 27237200
Zoro # G1324737
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.363 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27237200
- Zoro # G1324737
- UPC # 697604034892
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Shank Dia. | 0.363 in |
Size | 0.372 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 3/4" Drive 5" Extension Bar 3/4" Dr, Full Polish (CMMT99224)
- MALCO M12NRB Replacement Blade For M12N (M12NRB)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- WESTWARD Milled Tooth File, Flexible, 14 In, 8 TPI (10Z603)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .1315 Reamer (27213150)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- M.A. Ford Chucking Reamers