Shop All Chucking Reamers
M.A. Ford
.3640 Reamer
Mfr # 27236400
Zoro # G1333417
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Size 0.364 in
- Shank Dia. 0.348 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27236400
- Zoro # G1333417
- UPC # 697604034823
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Size | 0.364 in |
Shank Dia. | 0.348 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Keyless Chuck Mt 2 Taper (9049)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S35 14)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .1595 Reamer (27215950)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- M.A. Ford Reamers