Shop All Chucking Reamers
M.A. Ford
.3570 Reamer
Mfr # 27235700
Zoro # G1327981
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Overall Length 3.5 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27235700
- Zoro # G1327981
- UPC # 697604034762
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Size | 0.357 in |
Shank Dia. | 0.348 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS (21ML18)
- KNIPEX Crimping Pliers (97 61 145 A)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- KO-KEN Bit Socket TORX T55 52mm 3/8 Sq. Drive (13134T.52-T55)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .0555 Reamer (27205550)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- M.A. Ford Chucking Reamers