Shop All Countersinks
M.A. Ford
3/4X3-1/4 X6.030R Endmil
Mfr # 79B012503
Zoro # G1163588
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 79B012503
- Zoro # G1163588
- UPC # 697604790330
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 90 Degrees |
Finish | ALtima® Blaze |
Decimal Equivalent | 0.125 in |
Non-Cutting Tip Dia Max | 0.03 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- WOODOWL Deep Cut Utility Auger 18" x 5/8" (08807)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41113)
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- M.A. FORD Csink Set 79 Ser 90 Deg (79T000013)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- M.A. FORD Xt 3/4 X 2-3/8 X 5 Blaze Endmill (78012504)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- M.A. FORD Xt 3/4X1-5/8X4 - .090Cr (78012501)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- M.A. Ford Countersinks