Shop All High Performance Carbide End Mills
M.A. Ford
3/4X1X.030R Endmill
Mfr # 33475000N4R.030GP
Zoro # G1321946
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Gem Plus
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 33475000N4R.030GP
- Zoro # G1321946
- UPC # 697604334367
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Neck Dia. | 0.7150 to 0.7200 in |
Overall Length | 5 in |
Corner Radius | 0.03 in |
Shank Dia. | 0.75 in |
Neck Length | 3 in |
Flute Length | 1 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | Gem Plus |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 45 Degrees |
Center Cutting | No |
Construction | Solid |
Decimal Equivalent | 0.75 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34212CLB113505)
- DEWALT Cut Out Bit, 5/32In, Multi-Material (2 Pack) (DWAMM53202)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/8 (13837507R.015)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/16x7/16x5/8x2-1/2 (C61048)
- M.A. Ford End Mills