Shop All Chucking Reamers
M.A. Ford
.3460 Reamer
Mfr # 27234600
Zoro # G1331667
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Finish Uncoated
- Shank Dia. 0.332 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27234600
- Zoro # G1331667
- UPC # 697604034663
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Shank Dia. | 0.332 in |
Overall Length | 3.5 in |
Size | 0.346 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200202)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- M.A. Ford Reamers