Shop All Chucking Reamers
M.A. Ford
.3430 Reamer
Mfr # 27234300
Zoro # G1308801
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27234300
- Zoro # G1308801
- UPC # 697604034632
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Size | 0.343 in |
Shank Dia. | 0.332 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- DRILL AMERICA 2"-16 Carbon Steel Hex Die (DWTSH2-16)
- BIG HORN 3 Pieces Drill Gauge Set (19259)
- DEWALT 5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2219IR)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .3560 Reamer (27235600)
- M.A. Ford Chucking Reamers