Shop All Chucking Reamers
M.A. Ford
.3420 Reamer
Mfr # 27234200
Zoro # G1316538
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Number of Flutes 6
- Size 0.342 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27234200
- Zoro # G1316538
- UPC # 697604034625
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Size | 0.342 in |
Shank Dia. | 0.332 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- BAHCO Bahco Bowsaw Blade, 30", Dry Wood, Ergo (51-30)
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .0955 Reamer (27209550)
- OHTANI Reamer (NMS-1000-1 NBO-RTC-101-1)
- M.A. Ford Reamers