Shop All Chucking Reamers
M.A. Ford
.3410 Reamer
Mfr # 27234100
Zoro # G1309431
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Overall Length 3.5 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27234100
- Zoro # G1309431
- UPC # 697604034618
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Size | 0.341 in |
Shank Dia. | 0.332 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/64 (44003)
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- WESTWARD Bulb, s25 12volt 10w (TTALES005G)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .3560 Reamer (27235600)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. Ford Chucking Reamers