Shop All Countersinks
M.A. Ford
3/4 82 Hss 3Fl Spi. C
Mfr # 92075002
Zoro # G1166062
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 3
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 92075002
- Zoro # G1166062
- UPC # 697604941510
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 3 in |
Details
Number of Flutes | 3 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Non-Ferrous |
Decimal Equivalent | 0.75 in |
Finish | Uncoated |
Included Angle | 82 Degrees |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.23 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- BON TOOL Bon 14-536 Cove Base Shears (14-536)
- BON TOOL Bon 22-310 Screed, Mag 1 1/2" X 3 1/2", 10 Foot (22-310)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (411706)
- M.A. FORD Xt 3/4 X 2-3/8 X 5 Blaze Endmill (78012504)
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- M.A. FORD 3/4X3-1/4 X6.030R Endmil (79B012503)
- M.A. FORD 3/8 X 1/2 X 2 Ball Xr Em (79075001)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- M.A. FORD Xt 3/8 X 2 X 4 X .060Cr (67150002)
- CMT Dwl Drill W/ Countersink, Left, 57.5mm L (376.082.12)
- M.A. Ford Countersinks