Shop All Countersinks
M.A. Ford
3/4 120 Hss 3Fl Spi. C
Mfr # 92075006
Zoro # G1164638
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 3
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 92075006
- Zoro # G1164638
- UPC # 697604941596
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 3 in |
Details
Number of Flutes | 3 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Non-Ferrous |
Decimal Equivalent | 0.75 in |
Finish | Uncoated |
Included Angle | 120 Degrees |
Non-Cutting Tip Dia Max | 0.23 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/32 (C23848)
- HYDE Putty Knife, Stiff, 1-5/16", Carbon Steel (02215)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- M.A. FORD 8Mm Endmill 0.25Mm Rad (60018704)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 90 (61100003)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- M.A. FORD Xt 3/4X1-5/8X4 - .120Cr (78012502)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 (61100002)
- M.A. FORD Xt 3/8 X 1-5/8X6 -.015Cr (67056202)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- M.A. Ford Countersinks