Shop All Chucking Reamers
M.A. Ford
.3346 #Metric# 8.50Mm Re
Mfr # 27233460
Zoro # G1349106
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.26 in
- Number of Flutes 6
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27233460
- Zoro # G1349106
- UPC # 697604019295
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.26 in |
Overall Length | 3.5039 in |
Size | 8.5 mm |
Shank Dia. | 0.332 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Specifications | DIN 1420 H7 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- EAZYPOWER Spanner Insert Bit Set, 4 pcs. (73270/B)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- PELICAN 1620 Watertight Wheeled Large Case With Foam 24-3/4 x 19-9/16 x 13-7/8, Black (1620-020-110)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. Ford Chucking Reamers