Shop All Router Bits
M.A. Ford
3/32 Dia-Gr Router Fisht
Mfr # 23109370F
Zoro # G1163061
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.5 in
- Shank Dia. 0.125 in
- Number of Flutes 9 - LH; 7 - RH
- Flute Length (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23109370F
- Zoro # G1163061
- UPC # 697604910301
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.5 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.375 in |
Details
Material - Machining | Carbide |
Number of Flutes | 9 - LH; 7 - RH |
Application | Non-Ferrous |
Shank Type | Straight |
Decimal Equivalent | 0.0937 in |
End Grind | Fishtail |
Type of Cut | Down Cut |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 4 3/4 in L (54TM17)
- IRWIN Self Aligning Die, HCS, Right, 1/2-13, NC (4935032)
- KRAFT TOOL Block Line Stretcher, 6" - 8" (BL342)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size 6 pt Standard Depth, Black Oxide (J10056)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- DIABLO Freud 1-1/4 in. D X 5/16 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-112)
- M.A. Ford Routers & Accessories