Shop All Chucking Reamers
M.A. Ford
.3250 Reamer
Mfr # 27232500
Zoro # G1304279
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Size 0.325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27232500
- Zoro # G1304279
- UPC # 697604034472
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Size | 0.325 in |
Shank Dia. | 0.317 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #11 (54021)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1715 Reamer (27217150)
- VERSADRIVE HMT Impact Reamer 9/16 in. (501040-0050)
- M.A. Ford Reamers