Shop All Chucking Reamers
M.A. Ford
.3220 Reamer
Mfr # 27232200
Zoro # G1303378
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Overall Length 3.5 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27232200
- Zoro # G1303378
- UPC # 697604034458
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Size | 0.322 in |
Shank Dia. | 0.317 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord Set (22-64-0215)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- DRILLCO 1-1/8-8, HSS Bottoming Tap (25A208B)
- SPER SCIENTIFIC Water Resistant Instrument Pouch (840090)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1800 No 15 Reamer (27218000)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- M.A. Ford Chucking Reamers