Shop All Routing End Mills
M.A. Ford
3/16X3/16X3/4X2 Em End
Mfr # 23918720EGX
Zoro # G1162057
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.1875 in
- Number of Flutes 7 - LH; 8 - RH
- Application Non-Ferrous
- Overall Length 2 in
- Cutting Type Up Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 23918720EGX
- Zoro # G1162057
- UPC # 697604239105
- Country of Origin United States
- Category Routing End Mills
Dimensions
Diameter | 0.1875 in |
Overall Length | 2 in |
Shank Dia. | 0.187 in |
Flute Length | 0.75 in |
Details
Number of Flutes | 7 - LH; 8 - RH |
Application | Non-Ferrous |
Cutting Type | Up Cut |
Finish | GemX |
Shank Type | Straight |
End Style | End Mill |
End Mill Material | Carbide |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Plr Wire Trq Wrst 12 Auto Rgt (4MLMDG)
- JOHNSON LEVEL & TOOL IBeam Level, 72 in L, 5Vial, Magnetic, Aluminum, Black (3872)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- KIPP Cylinder Grip Fold-Down Size: 2 D=M05, L=44, L1=49, Thermoplastic, Comp: Steel (K0264.205)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2" (C-2448-A8)
- M.A. Ford Routing End Mills