Shop All Countersinks
M.A. Ford
3/16 X 3/4X.030Cr-Blaze Endmill
Mfr # 61B075002
Zoro # G1371451
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 61B075002
- Zoro # G1371451
- UPC # 697604611581
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 82 Degrees |
Decimal Equivalent | 0.75 in |
Finish | ALtima® Blaze |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.12 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0625)
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- M.A. FORD 1X2 X5 .030R Endmill (79150002)
- M.A. FORD Countersink, 1-1/4 dia., 1/2" Shank, 82 (61125002)
- M.A. FORD 1 82 Multi-Fl Cs Altimax (79B100002)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- M.A. Ford Countersinks