Shop All Router Bits
M.A. Ford
3/16 Dia-Gr Router Drill
Mfr # 23118750D
Zoro # G1164918
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 2 in
- Shank Dia. 0.1875 in
- Number of Flutes 11 - LH; 9 - RH
- Flute Length (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23118750D
- Zoro # G1164918
- UPC # 697604910875
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.1875 in |
Flute Length (In.) | 0.625 in |
Details
Material - Machining | Carbide |
Number of Flutes | 11 - LH; 9 - RH |
Application | Non-Ferrous |
Construction | Solid |
End Grind | Drill |
Type of Cut | Down Cut |
Shank Type | Straight |
Decimal Equivalent | 0.1875 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " (KTI-24080)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 9/16" 14MM 1887 (C25000)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6262)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- DIABLO Freud 3/4 in. D X 3/4 in. X 3 in. L Carbide Double Flute Straight Router Bit (12-156)
- M.A. Ford Routers & Accessories