Shop All Chucking Reamers
M.A. Ford
.3140 Reamer
Mfr # 27231400
Zoro # G1302687
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27231400
- Zoro # G1302687
- UPC # 697604034397
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | 0.314 in |
Shank Dia. | 0.301 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Foot, Rubber (84472)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- WIHA Insulated Nut Driver 4.0mm (32206)
- MORSE 2-1/2" Carbide Grit Hole Saw (MHSG40)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .2055 No 5 Reamer (27220550)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- M.A. Ford Reamers