Shop All Chucking Reamers
M.A. Ford
.3135 Reamer 5/16 Os
Mfr # 27231350
Zoro # G1304960
original price:
$70.28
4% off
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Number of Flutes 6
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27231350
- Zoro # G1304960
- UPC # 697604034380
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Overall Length | 3.5 in |
Shank Dia. | 0.301 in |
Size | 5/16 OS |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30744P)
- GREY PNEUMATIC 1/2" Female x 3/8" Male Adapter w/ Locking Pin (2228AL)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2766)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- M.A. Ford Reamers