Shop All Chucking Reamers
M.A. Ford
.3123 Reamer 5/16 Dp1
Mfr # 27231230
Zoro # G1304671
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Finish Uncoated
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27231230
- Zoro # G1304671
- UPC # 697604034359
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Shank Dia. | 0.301 in |
Overall Length | 3.5 in |
Size | 5/16 DP1 |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS 1-1/2 Jumbo Service Wrench (92044)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/8 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46608)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. Ford Reamers