Shop All Chucking Reamers
M.A. Ford
.3000 Reamer
Mfr # 27230000
Zoro # G1360032
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Overall Length 3.5 in
- Shank Dia. 0.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27230000
- Zoro # G1360032
- UPC # 697604034236
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Overall Length | 3.5 in |
Shank Dia. | 0.285 in |
Size | 0.3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- BON TOOL Groover, Bulletstainless Steel 6" X 4 1/2" Bit 3/4" X 7/8" Wood Handle (89-304)
- PROTO 1/2 in Drive, 31/32" 12 pt SAE Socket, 12 Points (J5431)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .3560 Reamer (27235600)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0595 No 53 Reamer (27205950)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- M.A. Ford Chucking Reamers