Shop All Router Bits
M.A. Ford
3 Mm Dia-Gr Router Bur E
Mfr # 23111810B
Zoro # G1164017
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.1181 in
- Number of Flutes 9 - LH; 7 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23111810B
- Zoro # G1164017
- UPC # 697604910486
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.1181 in |
Flute Length (In.) | 0.4921 in |
Details
Material - Machining | Carbide |
Number of Flutes | 9 - LH; 7 - RH |
Application | Non-Ferrous |
Shank Type | Straight |
End Grind | Bur |
Construction | Solid |
Type of Cut | Down Cut |
Decimal Equivalent | 0.1181 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Adjustable Wrench, Overall Length: 300mm (814001 300)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- ZORO SELECT #7 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302010)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- M.A. Ford Router Bits