Shop All Chucking Reamers
M.A. Ford
.2960 Reamer
Mfr # 27229600
Zoro # G1351991
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Overall Length 3.5 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27229600
- Zoro # G1351991
- UPC # 697604034199
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Overall Length | 3.5 in |
Size | 0.296 in |
Shank Dia. | 0.285 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 7-1/4 in Overall L (30-001610)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-24 NF (8136)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .1560 Reamer (27215600)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- M.A. Ford Reamers