Shop All Chucking Reamers
M.A. Ford
.2880 Reamer
Mfr # 27228800
Zoro # G1332139
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Overall Length 3.5 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27228800
- Zoro # G1332139
- UPC # 697604034137
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Overall Length | 3.5 in |
Size | 0.288 in |
Shank Dia. | 0.285 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN5)
- CENTURY DRILL & TOOL Brite Drill Bit, 31/64 in. (22331)
- MASTER APPLIANCE Cordset 120V (50924)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD 3/8 Reamer (27237500)
- WALTER Machine reamers F1342-10.9 (F1342-10.9)
- M.A. Ford Chucking Reamers