Shop All Chucking Reamers
M.A. Ford
.2830 Reamer
Mfr # 27228300
Zoro # G1341071
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Finish Uncoated
- Size 0.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27228300
- Zoro # G1341071
- UPC # 697604034083
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | 0.283 in |
Overall Length | 3.5 in |
Shank Dia. | 0.27 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2503C)
- MAG-MATE Inspection Mirror, Flexible Arm, 14-1/4 In (375G990)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet Kit (2569-21)
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- M.A. Ford Reamers