Shop All Spotting Drills
M.A. Ford
2.80Mm X 11 Altima Drill
Mfr # MPDCSM0280A
Zoro # G1340618
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.4331 in
- Overall Length 2.3622 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0280A
- Zoro # G1340618
- UPC # 697604049100
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.4331 in |
Overall Length | 2.3622 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Drill Bit Finish | ALtima® |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.1102 in |
Included Angle | 142 Degrees |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- LEATHERMAN Signal Multitool (832262)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- DRILLCO 3"-8, Pipe Taps (290A364)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- M.A. Ford Countersinks, Center Drills & Spotting Drills