Shop All Chucking Reamers
M.A. Ford
.2800 Reamer
Mfr # 27228000
Zoro # G1330197
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Size 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27228000
- Zoro # G1330197
- UPC # 697604034069
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | 0.28 in |
Overall Length | 3.5 in |
Shank Dia. | 0.27 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank (6946INS)
- MILWAUKEE TOOL & EQUIPMENT Morgan 145 Machinist Vise (1114500)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .0555 Reamer (27205550)
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- M.A. Ford Chucking Reamers