Shop All Chucking Reamers
M.A. Ford
.2740 Reamer
Mfr # 27227400
Zoro # G1317770
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Number of Flutes 6
- Size 0.274 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27227400
- Zoro # G1317770
- UPC # 697604034014
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | 0.274 in |
Shank Dia. | 0.27 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 13 (13)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- BETA Adaptor, 3/8"-1/2" Drive (009100814)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .1575 Reamer (27215751)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- M.A. Ford Reamers