Shop All Chucking Reamers
M.A. Ford
.2700 Reamer
Mfr # 27227000
Zoro # G1334080
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Finish Uncoated
- Size 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27227000
- Zoro # G1334080
- UPC # 697604033987
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | 0.27 in |
Overall Length | 3.5 in |
Shank Dia. | 0.252 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Socket (SHD13317)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, Spline (HC4033)
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051273001)
- HOUGEN #3 Morse Taper Arbor (10816)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- M.A. Ford Reamers