Shop All Chucking Reamers
M.A. Ford
.2650 Reamer
Mfr # 27226500
Zoro # G1327668
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Number of Flutes 6
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27226500
- Zoro # G1327668
- UPC # 697604033949
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Overall Length | 3.5 in |
Size | 0.265 in |
Shank Dia. | 0.252 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Annular Cutter (17126)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- ONSRUD Routing End Mill, Downcut, 1/4, 1 1/8, 3 (57-287)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .0935 No 42 Reamer (27209350)
- WALTER Machine reamers F1352HUN-5.37 (F1352HUN-5.37)
- M.A. Ford Chucking Reamers