Shop All Chucking Reamers
M.A. Ford
.2610 No G Reamer
Mfr # 27226100
Zoro # G1352892
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Size G
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27226100
- Zoro # G1352892
- UPC # 697604018533
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | G |
Overall Length | 3.5 in |
Shank Dia. | 0.252 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Pilot Drill 6" (XA015C)
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .3100 Reamer (27231000)
- LAVALLEE & IDE L&I HIGH SPEED STEEL SPIRAL FLUTE RIGHT HAND SPIRAL RIGHT HAND CUT CHUCKING REAMER (LV535 .1380)
- M.A. Ford Chucking Reamers