Shop All Chucking Reamers
M.A. Ford
.2600 Reamer
Mfr # 27226000
Zoro # G1327850
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Finish Uncoated
- Shank Dia. 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27226000
- Zoro # G1327850
- UPC # 697604033901
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Shank Dia. | 0.252 in |
Overall Length | 3.5 in |
Size | 0.26 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Rule/Gage Multi-Use (16ME)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-18-50)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/8 (68908)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .2790 Reamer (27227900)
- M.A. Ford Chucking Reamers