Shop All Chucking Reamers
M.A. Ford
.2560 Reamer
Mfr # 27225600
Zoro # G1315348
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Overall Length 3.5 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27225600
- Zoro # G1315348
- UPC # 697604033871
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Overall Length | 3.5 in |
Size | 0.256 in |
Shank Dia. | 0.252 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (307MD)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (39170)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- DISCO Gold Fast Spiral Reamer, 18200 (18200)
- M.A. Ford Chucking Reamers