Shop All Spotting Drills
M.A. Ford
2.55Mm X 10 Altima Drill
Mfr # MPDCSM0255A
Zoro # G1332516
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.3937 in
- Overall Length 2.3622 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0255A
- Zoro # G1332516
- UPC # 697604049056
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3937 in |
Overall Length | 2.3622 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Drill Bit Finish | ALtima® |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.1004 in |
Number of Flutes | 2 |
Included Angle | 142 Degrees |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 16 Z, 15-75ft/lb (4410-01)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212N)
- IRWIN 100' Speed Chalk Reel (1932874)
- DEWALT Powder Load, 0.27 Caliber, Green, PK100 (50622-PWR)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- M.A. Ford Countersinks, Center Drills & Spotting Drills