Shop All Chucking Reamers
M.A. Ford
.2559 #Metric# 6.50Mm Re
Mfr # 27225590
Zoro # G1352140
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.122 in
- Size 6.5 mm
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27225590
- Zoro # G1352140
- UPC # 697604018458
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.122 in |
Size | 6.5 mm |
Overall Length | 3.5039 in |
Shank Dia. | 0.252 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 6 |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502)
- CENTURY DRILL & TOOL 9/32 COBALT DRILL BULK 3PK (26018)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- M.A. Ford Chucking Reamers