Shop All Chucking Reamers
M.A. Ford
.2550 Reamer
Mfr # 27225500
Zoro # G1316626
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Number of Flutes 6
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27225500
- Zoro # G1316626
- UPC # 697604033864
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Shank Dia. | 0.252 in |
Size | 0.255 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- DRILL AMERICA 1-1/2"-18 Carbon Steel Hex Die (DWTSH1-1/2-18)
- HHIP 1/32-1/2" JT6 Drill Chuck With Key (3700-0103)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G2)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- M.A. Ford Reamers