Shop All Chucking Reamers
M.A. Ford
.2520 Reamer
Mfr # 27225200
Zoro # G1322880
$54.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Overall Length 3 in
- Size 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27225200
- Zoro # G1322880
- UPC # 697604033826
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Size | 0.252 in |
Shank Dia. | 0.244 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Shovel, Brown, Blade W 11" (698166)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- TOOL 19 Pc Hole Saw Set (TO45433)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.70mm (47867)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .0495 Reamer (27204950)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- M.A. Ford Chucking Reamers