Shop All Router Bits
M.A. Ford
2.4Mm Dia-Gr Router Fish
Mfr # 23109450F
Zoro # G1163000
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.125 in
- Number of Flutes 9 - LH; 7 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23109450F
- Zoro # G1163000
- UPC # 697604910424
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.374 in |
Details
Material - Machining | Carbide |
Number of Flutes | 9 - LH; 7 - RH |
Application | Non-Ferrous |
Shank Type | Straight |
End Grind | Fishtail |
Decimal Equivalent | 0.0945 in |
Type of Cut | Down Cut |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13" Lightweight Tinner (48-22-4006)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- BON TOOL Vegas Groover, 60", Straight Bit 1/4" X 1 3/4" (22-383)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (44910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- M.A. Ford Routers & Accessories