Shop All Chucking Reamers
M.A. Ford
.2498 Reamer 1/4 Dp1
Mfr # 27224980
Zoro # G1314042
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Size 1/4 DP1
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27224980
- Zoro # G1314042
- UPC # 697604033765
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | 1/4 DP1 |
Shank Dia. | 0.244 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- HOUGEN 3/8 in. RotaCut Hole Cutter, 3 pack (11108C)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- FEIN Pipe Clamp, 9" L, 1/4" Drive Size (92602055010)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. Ford Chucking Reamers