Shop All Chucking Reamers
M.A. Ford
.2480 Reamer
Mfr # 27224801
Zoro # G1306132
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Finish Uncoated
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27224801
- Zoro # G1306132
- UPC # 697604036377
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.244 in |
Overall Length | 3 in |
Size | 0.248 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523249)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- DRILL AMERICA 1/4" Tin Coated Jobber Length Drill Bit (DWDTN1/4)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4", Black (1224BSC)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1390 Reamer (27213900)
- DISCO Gold Fast Spiral Reamer, 18195 (18195)
- M.A. Ford Reamers