Shop All Chucking Reamers
M.A. Ford
.2480 #Metric# 6.30Mm Re
Mfr # 27224800
Zoro # G1339446
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.004 in
- Overall Length 2.9921 in
- Size 6.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27224800
- Zoro # G1339446
- UPC # 697604018335
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.004 in |
Overall Length | 2.9921 in |
Size | 6.3 mm |
Shank Dia. | 0.244 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1 1/4 Die (128AVP)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0215 Reamer (27202150)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. Ford Chucking Reamers