Shop All Chucking Reamers
M.A. Ford
.2470 Reamer
Mfr # 27224700
Zoro # G1307779
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27224700
- Zoro # G1307779
- UPC # 697604033710
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Shank Dia. | 0.244 in |
Size | 0.247 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31585)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- RIDGID Clamp Lever (39970)
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank (A911)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. Ford Reamers