Shop All Chucking Reamers
M.A. Ford
.2450 Reamer
Mfr # 27224500
Zoro # G1305721
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Overall Length 3 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27224500
- Zoro # G1305721
- UPC # 697604033680
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Shank Dia. | 0.236 in |
Size | 0.245 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2464)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/32 (45606)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- M.A. Ford Chucking Reamers